This product requires certification to purchase.

6 in. PVC Test Cap in Black

Jones Stephens

6 in. PVC Test Cap in Black

  • Fast #
  • Part #JT32006
  • Item #72652
  • Manufacturer Part #T32006
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. PVC Test Cap in Black

  • Fast #
  • Part #JT32006
  • Item #72652
  • Manufacturer Part #T32006
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Reinforced top
  • 5/16" hex screw with screwdriver slot
  • Fits both cast iron and plastic pipe
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fits Pipe Size:
6 in
Fitting Type:
Test Cap, Cap
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510320060