6 in. Sewer Lid Cast Iron Valve Repair Part
6 in. Sewer Lid Cast Iron Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy duty cast iron construction
- Fits 6" PVC pipe
- "SEWER" is cast into the top of lid
- Durable painted surface
- UV resistant top
- Thick walled for longevity
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.14.1-2003(R17)
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 6-1/5 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Replacement Lid
- UL Listed:
- No
- UPC:
- 717510046069
- Valve Size:
- 6 in
- Weight:
- 2.1 lb
- Width:
- 6-1/5 in