This product requires certification to purchase.

6 in. Steel Replacement Blade

Jones Stephens

6 in. Steel Replacement Blade

  • Fast #
  • Part #JS50063
  • Item #1792505
  • Manufacturer Part #S50063
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Steel Replacement Blade

  • Fast #
  • Part #JS50063
  • Item #1792505
  • Manufacturer Part #S50063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 replacement blades
  • Cuts wood, plastic, brass, aluminum and steel
  • Requires Certification

Specifications

Application:
Cutting
Automatic Shut-Off:
No
Blade Length (in):
6
Blade Material:
Steel
Brand Model Compatibility:
S50062 Hacksaw
Height:
3/5
Length:
6-2/5
Tool Type:
Replacement Blade
UPC:
717510501636
Weight:
0.004
Width:
9/10