6 in. Wall Mount Shower Arm in Brushed Nickel
6 in. Wall Mount Shower Arm in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in ME
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in ME
Product Details
Product Details
- Universal style shower arm
- Camphered end connecting to shower head allows washer to seal effectively
- Standard 1/2" connection
- Fits all shower heads available in USA marketplace
- Uses standard shower arm flanges
- Brushed nickel plated stainless steel arms
- Enhance your bathroom look
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Water
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-1/2
- Length:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Type:
- JS0130BN
- UPC:
- 717510701302
- WaterSense Labeled:
- No
- Width:
- 4/5