6 No-Hub Cast Iron BACKWATER Valve
6 No-Hub Cast Iron BACKWATER Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces backflow in drainage system
- All neoprene gaskets
- 300 series stainless bolts and washers
- Repairable in service
- Revolutionary design that works
- UPC listed
Documents
Specifications
- ASME:
- ASME A 112.14.1-2003(R17)
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Height:
- 9-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 11 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510016000
- Valve Body Material:
- Cast Iron
- Valve Size:
- 6 in
- Valve Type:
- Backwater Valve
- Width:
- 9-81/100 in