6 WM HOSE W/ 90 ELL
6 WM HOSE W/ 90 ELL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial quality
- 3/8" ID EPDM rubber for hot and cold use
- Polyester yarn reinforcement
- 3/4" female hose ends
- Stamped brass ends and crimps
- 120° F working temperature
- 200 PSI working pressure
- Includes washers
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 14-2010a
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Female
- End Connection 2:
- ID Tube
- End Connections:
- Female x ID Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2/5 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, EPDM
- NSF:
- NSF 14-2010a
- NSF Certified:
- Yes
- Product Type:
- Hose
- Size:
- 3/4 in
- UPC:
- 717510452662
- Width:
- 11-1/2 in