6 x 1-1/2 in. Stud Guard
6 x 1-1/2 in. Stud Guard
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-nailing
- Protects piping and wiring from nails
Documents
Specifications
- Automatic Shut-Off:
- No
- Gauge (metal):
- 16
- Height:
- 5-3/10
- Length:
- 6
- Material:
- Steel
- Product Type:
- Self-Nailing
- UPC:
- 717510333053
- Width:
- 12-1/2