6 X 14 3 Handle Cover Plate
6 X 14 3 Handle Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mirrored acrylic
- Conceals damaged/cracked tiles
- Fits all standard bath/shower fittings
- DO NOT use abrasive cleaners
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Height:
- 1/10 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UPC:
- 724411030011
- WaterSense Labeled:
- No
- Width:
- 6-1/5 in