6 X 6 ABS Bell Trap
6 X 6 ABS Bell Trap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Snap-in lid
- Molded bell in lid
- Use 2" coupling to convert 6" x 6" x 1-1/2" to 2" outlet
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Solvent Weld
- UPC:
- 717510420111