60 in-lbs 1/2 in Torque Wrench
60 in-lbs 1/2 in Torque Wrench
Product Details
Product Details
- Assures proper no hub tightness for strong, leak-free joints
- Automatic release at 60 in. lbs.
- 5/16" socket
- Ratchets one way
- Built-in reversing lever
- Comfortable t-handle grip
- Chrome vanadium socket
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Name:
- Blue
- Drive Size:
- 1/2 in
- GSA Approved:
- No
- Handle Length (in):
- 3-3/4
- Handle Material:
- Metal Alloy
- Handle Type:
- T-handle
- Height:
- 49/50
- Length:
- 5-19/25
- Material:
- Steel
- Torque (In-Lbs):
- 60 in-lbs
- UPC:
- 717510600605
- Weight:
- 0.42
- Width:
- 3-17/20