61 in. Shower Unit in Chrome Plated
61 in. Shower Unit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bathcock with diverter spout
- Chrome plated plastic shower head
- 61" riser with 10" rod and riser support
- 24" x 42" oval aluminum shower rod with 36" ceiling rod and support
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 43
- Material:
- Aluminum, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510100693
- Width:
- 12-1/2