6V Battery

You last purchased this on
 
Jones Stephens

6V Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

6V Battery

  • Fast #
  • Part #JF20004
  • Item #1832587
  • Manufacturer Part #F20004
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty battery priced each
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Application Type:
Industrial, Lantern
Battery Size:
6V
Battery Type:
Alkaline
CE Approved:
No
Clean Bagged:
No
Height:
3-1/10 in
Length:
2-2/5 in
MA Approved -:
No
Smart Home Enabled:
No
Type:
JF20004
UL Listed:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
0.85 lb
Width:
2-2/5 in