This product requires certification to purchase.

6X3 SS REP CLAMP

Jones Stephens

6X3 SS REP CLAMP

  • Fast #
  • Part #JR30600
  • Item #2473132
  • Manufacturer Part #R30600
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

6X3 SS REP CLAMP

  • Fast #
  • Part #JR30600
  • Item #2473132
  • Manufacturer Part #R30600
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation
  • Requires Certification

Documents


Specifications

Height:
15-9/10 in
Length:
3 in
Material:
Stainless Steel
Product Type:
Repair
UPC:
717510306002
Weight:
1.85 lb
Width:
18-9/10 in