7/8 - 2-3/4 in. Stainless Steel Hose Clamp
7/8 - 2-3/4 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" band
- Trade Size 36, Part stainless steel
- Made in USA
Specifications
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 7/8 in - 2-3/4 in
- Height:
- 5-7/10 in
- Length:
- 3 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Full Size Clamp
- Size:
- 7/8 in - 2-3/4 in
- UPC:
- 078575573601
- Width:
- 3-3/10 in