7/8 - 3-1/8 in. Adjustable Strainer and Spud Wrench
7/8 - 3-1/8 in. Adjustable Strainer and Spud Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated
- Fits closet spuds, basket strainers, lock nuts and slip nuts
- Adjustment 7/8" to 3 1/8"
Specifications
- Automatic Shut-Off:
- No
- Height:
- 1-3/10
- Length:
- 12-9/10
- Pipe Capacity:
- 7/8 in - 3-1/8 in
- UPC:
- 717510409222
- Weight:
- 1.05
- Width:
- 4-4/5