7/8 in. Steel CTS Shallow Escutcheon in Chrome Plated
7/8 in. Steel CTS Shallow Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated steel
- 2-1/2" Flange OD
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- GSA Approved:
- No
- Height:
- 2/5 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510010756
- Width:
- 2-1/2 in