This product requires certification to purchase.

7-1/2 in. Plastic Spray Head in Stainless Steel

Jones Stephens

7-1/2 in. Plastic Spray Head in Stainless Steel

  • Fast #
  • Part #JK53092
  • Item #8036894
  • Manufacturer Part #143528
5 out of 5 Customer Rating
Brand image
Jones Stephens

7-1/2 in. Plastic Spray Head in Stainless Steel

  • Fast #
  • Part #JK53092
  • Item #8036894
  • Manufacturer Part #143528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless Steel finish
  • Sleek modern design
  • Fits all standard kitchen side spray assemblies
  • Plastic construction
  • Complete with clip to hold assembly onto hose
  • Compliant with Low-Lead requirements
  • Carded
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Plastic
NSF Certified:
No
UPC:
717510247602
Width:
3-31/50 in