This product requires certification to purchase.

7-1/2 x 5/8 in. Short Nose Caulking Tool

Jones Stephens

7-1/2 x 5/8 in. Short Nose Caulking Tool

  • Fast #
  • Part #JJ41008
  • Item #1590720
  • Manufacturer Part #J41008
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

7-1/2 x 5/8 in. Short Nose Caulking Tool

  • Fast #
  • Part #JJ41008
  • Item #1590720
  • Manufacturer Part #J41008
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For finishing lead joint
  • Requires Certification

Documents


Specifications

Application:
Caulking
Blade Width (in):
5/8 in
Height:
1/2 in
Length:
7-3/4 in
Tool Type:
Caulking Tool
UPC:
717510417081
Weight:
0.4 lb
Width:
1 in