7-1/4 in. Chrome Plated Cleanout Cover Plate
7-1/4 in. Chrome Plated Cleanout Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished chrome finish
- Flat design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Diameter:
- 7-1/4 in
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 7-3/10 in
- Material:
- Plastic
- Product Type:
- Flat Design
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 7-1/4 in
- UPC:
- 717510940077