7-1/4 in. OD Bell Cleanout Cover Plate Chrome
7-1/4 in. OD Bell Cleanout Cover Plate Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished chromefinish
- Bell design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Cover Color Finish:
- Polished Chrome
- Drain Base Height:
- 1-3/8 in
- Drain Base Width:
- 1-3/8 in
- Fits Pipe Size:
- 7-1/4 in
- Height:
- 1-1/2 in
- Length:
- 7-1/4 in
- Material:
- Plastic
- Product Type:
- Bell Cover Plate
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 7-1/4 in
- UPC:
- 717510960075