This product requires certification to purchase.

7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine PEX Supply Box

Jones Stephens

7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine PEX Supply Box

  • Fast #
  • Part #JB05849
  • Item #7727375
  • Manufacturer Part #B05849
5 out of 5 Customer Rating
Brand image
Jones Stephens

7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine PEX Supply Box

  • Fast #
  • Part #JB05849
  • Item #7727375
  • Manufacturer Part #B05849
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact design
  • Quarter-turn valves
  • Easy to remove test plug
  • Can be converted to a center outlet by rotating box 180°
  • Includes mounting brackets and frame
  • Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
3/8
Height
7-83/100 in
Length
7-11/100 in
Overall Box Size
7-11/100 in x 3-17/25 in x 7-83/100 in
Width
3-17/25 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type
PEX
Supply Box Type
Washing Machine
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.1-2018
ASTM
ASTM F1807
BAA Compliant
No
Fire Rated
No
NSF
NSF 61-2019
NSF Certified
Yes
UL Listed
No
UPC
717510202991