This product requires certification to purchase.

7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine Wirsbo PEX Supply Box

Jones Stephens

7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine Wirsbo PEX Supply Box

  • Fast #
  • Part #JB05860
  • Item #7727367
  • Manufacturer Part #B05860
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine Wirsbo PEX Supply Box

  • Fast #
  • Part #JB05860
  • Item #7727367
  • Manufacturer Part #B05860
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact design
  • Single lever controls both valves; designed to fit cold expansion PEX fitting for PEX-A tubing only
  • Easy to remove test plug
  • Can be converted to a center outlet by rotating box 180°
  • Includes mounting brackets and frame
  • Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
ASTM:
ASTM F1960
Automatic Shut-Off:
No
BAA Compliant:
No
Connection Size:
1/2
Fire Rated:
No
Height:
7-83/100 in
Length:
7-11/100 in
NSF:
NSF 61-2019
NSF Certified:
Yes
Overall Box Size:
7-11/100 in x 3-17/25 in x 7-83/100 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type:
Wirsbo PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
717510203257
Water Hammer Arrestor Included:
Yes
Width:
3-17/25 in