This product requires certification to purchase.

7-7/8 in. Cast Iron Grate

Jones Stephens

7-7/8 in. Cast Iron Grate

  • Fast #
  • Part #JD76707
  • Item #3705184
  • Manufacturer Part #D76707
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

7-7/8 in. Cast Iron Grate

  • Fast #
  • Part #JD76707
  • Item #3705184
  • Manufacturer Part #D76707
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-7/8 in
Characteristics & Features
Brand Model Compatibility
D76704 Cesspool Drain
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cast Iron
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
Product Type
No Caulk
UPC
717510767070