This product requires certification to purchase.

7 in. Brass Closet Flush Elbow with Nut in Polished Chrome

Jones Stephens

7 in. Brass Closet Flush Elbow with Nut in Polished Chrome

  • Fast #
  • Part #JP38257
  • Item #3703390
  • Manufacturer Part #P38257
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

7 in. Brass Closet Flush Elbow with Nut in Polished Chrome

  • Fast #
  • Part #JP38257
  • Item #3703390
  • Manufacturer Part #P38257
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc nuts
  • Bagged
  • UPC listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
2 in
Length:
7 in
Material:
Brass
Product Type:
Elbow
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 in x 5 in x 7 in
UL Listed:
No
UPC:
717510382570
WaterSense Labeled:
No
Width:
5-1/2 in