This product requires certification to purchase.

7 in. Steel Wall Mount Lavatory Bracket

Jones Stephens

7 in. Steel Wall Mount Lavatory Bracket

  • Fast #
  • Part #JL56024
  • Item #670367
  • Manufacturer Part #L56024
5 out of 5 Customer Rating
Brand image
Jones Stephens

7 in. Steel Wall Mount Lavatory Bracket

  • Fast #
  • Part #JL56024
  • Item #670367
  • Manufacturer Part #L56024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sink Lugs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Faucet Part Type:
Mounting Hardware
Height:
1/20 in
Length:
7 in
Material:
Steel
UPC:
717510560244
WaterSense Labeled:
No
Width:
3 in