This product requires certification to purchase.

7 x 5/8 in. Outside Caulking Tool

Jones Stephens

7 x 5/8 in. Outside Caulking Tool

  • Fast #
  • Part #JJ41010
  • Item #283067
  • Manufacturer Part #J41010
5 out of 5 Customer Rating
Brand image
Jones Stephens

7 x 5/8 in. Outside Caulking Tool

  • Fast #
  • Part #JJ41010
  • Item #283067
  • Manufacturer Part #J41010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For finishing lead joint
  • Requires Certification

Documents


Specifications

Application:
Caulking
Blade Width (in):
5/8 in
Height:
2/5 in
Length:
7 in
Tool Type:
Caulking Tool
UPC:
717510417104
Weight:
0.05 lb
Width:
1 in