7/8 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

7/8 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

7/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI60078
  • Item #4377946
  • Manufacturer Part #6RX038078-JS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Closed cell flexible elastomeric foam insulation tubes
  • UL GREENGUARD® Gold Certified as a low VOC material
  • CARTON QUANTITIES ONLY
  • For most indoor applications, no additional jacketing is required.
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84, ASTM C-534 Type 1, Grade 1, ASTM D-1056-00-2B5
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Diameter - Inside 1:
7/8 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
Yes
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 ft
MA Approved -:
No
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
NSF Certified:
No
Origin:
Domestic
Temperature Range:
-297 to 220 Deg F
Thickness:
3/8 in
UL Listed:
UL 94-5V/UL 723
WaterSense Labeled:
No