#7X1/2 HEX WSHR HD TAPN SCRW
#7X1/2 HEX WSHR HD TAPN SCRW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc plated
Specifications
- Automatic Shut-Off:
- No
- Height:
- 4-1/5
- Length:
- 3-1/10
- Product Type:
- Hex
- Type:
- JF33102
- UPC:
- 717510331028
- Width:
- 3-1/10