8-1/16 in. Stud Guard

Part #JS33013  |  Item #2148046  |  Manufacturer Part #S33013

$2.15 EACH

Length:

9-3/10 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 6 holes, 2 nailers
  • Self-nailing
  • Protects pipes
  • Carton Quantities Only

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Gauge: 16

Height: 4-3/5 in

Length: 9-3/10 in

MA Approved: No

Product Type: Stud Guard

Size: 5 in x 8 in

WaterSense Labeled: No

Weight: 15.05

Width: 9-1/2 in