8 ci rd wtr lid & rng
8 ci rd wtr lid & rng
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of durable cast iron
- Lid is marked "water"
- Cast in markings for quick reference
- No special tools needed for installation
- Tested to ASME A112.6.3-2019
- Sold with or without ring to fit all applications
- Medium duty load rating
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Height:
- 2-1/2
- Length:
- 11-1/4
- Material:
- Cast Iron
- Product Type:
- Water Lid
- Type:
- JS36006
- UPC:
- 717510366662
- Weight:
- 12.5663
- Width:
- 11-1/4