8 in. 17 ga Slip-Joint Extension Tube in Chrome Plated
8 in. 17 ga Slip-Joint Extension Tube in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc nut
- CUPC listed
- UPC listed
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Brass
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510385199