8 in. 22 ga Direct Connect Tailpiece in Chrome Plated
8 in. 22 ga Direct Connect Tailpiece in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Zinc nut
- Bagged
- UPC listed
- Length: 8 in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Branch Size:
- 3/4 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Direct Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510383645