This product requires certification to purchase.

8 in. 22 ga Slip-Joint Tailpiece in Chrome Plated

Jones Stephens

8 in. 22 ga Slip-Joint Tailpiece in Chrome Plated

  • Fast #
  • Part #JP38164
  • Item #3707493
  • Manufacturer Part #P38164
4 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. 22 ga Slip-Joint Tailpiece in Chrome Plated

  • Fast #
  • Part #JP38164
  • Item #3707493
  • Manufacturer Part #P38164
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc nut
  • Bagged
  • UPC listed
  • Requires Certification
Dimensions & Measurements
Branch Size
3/4 in
Gauge (metal)
22 ga
Length
8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
IAPMO Listed
Yes
Product Type
Slip Joint
UPC
717510381641