This product requires certification to purchase.

8 in. Cast Iron Sewer Lid for Backwater Valve Extension Kit

Jones Stephens

8 in. Cast Iron Sewer Lid for Backwater Valve Extension Kit

  • Fast #
  • Part #JB04008
  • Item #855166
  • Manufacturer Part #B04008
5 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Cast Iron Sewer Lid for Backwater Valve Extension Kit

  • Fast #
  • Part #JB04008
  • Item #855166
  • Manufacturer Part #B04008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty cast iron construction
  • Fits 8" PVC pipe
  • "SEWER" is cast into the top of lid
  • Durable painted surface
  • UV resistant top
  • Thick walled for longevity
  • Requires Certification

Specifications

ASME:
ASME A112.14.1-2003(R17)
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connections:
Spigot
Height:
1/2 in
Length:
8-1/2 in
Material:
Cast Iron
Product Type:
Replacement Lid
UPC:
717510048087
Valve Size:
8 in
Weight:
2.96 lb
Width:
8-1/2 in