This product requires certification to purchase.

8 in. Countersunk Plug

Jones Stephens

8 in. Countersunk Plug

  • Fast #
  • Part #JP51800
  • Item #85489
  • Manufacturer Part #P51800
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Countersunk Plug

  • Fast #
  • Part #JP51800
  • Item #85489
  • Manufacturer Part #P51800
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Construction Material: Brass / Metal
  • Fits Pipe Size(s): 8 in
  • Outlet Type (Connection): Threaded
  • Drain Base Width: 8 in
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
Fits Pipe Size:
8 in
Height:
3/5 in
IAPMO Listed:
No
Length:
8-1/2 in
Material:
Brass
Plug Diameter:
8-1/2 in
Plug Included:
Yes
Product Type:
Southern Code
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
8 in
UPC:
717510518009