8 in. Direct Connect Tailpiece in White
8 in. Direct Connect Tailpiece in White
Frequently Purchased Together
Product Details
- Designed for connecting drain to dishwasher
- Direct connection
- Constructed of white plastic for impact resistance
- CUPC listed
- UPC listed
- ¾” branch
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Branch Size:
- 3/4 in
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 1-3/5 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Slip Joint
- Size:
- 1-1/2 in x 8 in x 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No