8 in. Dome Cover Plate with Screw
8 in. Dome Cover Plate with Screw
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High grade 430 stainless steel
- 25 Gauge
- 1-1/2" Deep
- Individually bagged with #14 wood screw and 1/4" x 2-1/2" machine screw
Documents
Specifications
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Stainless Steel
- Drain Base Material:
- Stainless Steel
- Height:
- 1-1/10
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Stainless Steel
- Plug Diameter:
- 8
- Product Type:
- Wall Cover
- Size:
- 8 in
- UPC:
- 717510980189