This product requires certification to purchase.

8 in. Dual Tite Gasket

Jones Stephens

8 in. Dual Tite Gasket

  • Fast #
  • Part #JV96008
  • Item #1608848
  • Manufacturer Part #V96008
5 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Dual Tite Gasket

  • Fast #
  • Part #JV96008
  • Item #1608848
  • Manufacturer Part #V96008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ASTM Standard C564
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
8 in
Diameter - Outside
10 in
Weight
1.15 lb
Characteristics & Features
Fitting Type
Gasket
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM C-564
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510960082