8 in. Flanged Tailpiece in Black
8 in. Flanged Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Black finish provides clean, professional look
- Constructed of plastic for impact resistance
- Designed for kitchen sink drain applications
- Ideal for use in tubular drain applications
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Length:
- 8
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510391275