8 in. Full Face Red Rubber Gasket
8 in. Full Face Red Rubber Gasket
Product Details
Product Details
- Meets ASTM D1330
- Gaskets are 1/16" thick
- ASTM A307 hex bolts and heavy hex nuts
Specifications
- ASTM:
- ASTM A-307, ASTM D-1330
- Automatic Shut-Off:
- No
- Diameter - Inside 1:
- 8
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Thickness:
- 0.06 in
- Type:
- Gasket Kit
- UL Listed:
- No
- UPC:
- 717510511086
- Weight:
- 5.65