8 in. Hub Cast Iron Round Strainer
8 in. Hub Cast Iron Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hub openings in clay sewer pipe
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Grate
- Height:
- 9/10 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Material:
- Cast Iron
- Outlet Type:
- Hub
- Strainer Size:
- 10-1/8 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510591286
- Width:
- 8-3/5 in