This product requires certification to purchase.

8 in. Shower Arm and Flange in Chrome Plated

Jones Stephens

8 in. Shower Arm and Flange in Chrome Plated

  • Fast #
  • Part #JS01045
  • Item #1355036
  • Manufacturer Part #S01045
5 out of 5 Customer Rating
Brand image
Jones Stephens

8 in. Shower Arm and Flange in Chrome Plated

  • Fast #
  • Part #JS01045
  • Item #1355036
  • Manufacturer Part #S01045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated stainless steel arms
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3/5 in
IAPMO Listed:
No
Length:
8 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510010459
WaterSense Labeled:
No
Width:
4-1/10 in