8 in. Shower Arm in Chrome Plated
8 in. Shower Arm in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal style shower arm
- Camphered end connecting to shower head allows washer to seal effectively
- Standard 1/2" connection
- Long 8" reach extends shower head from wall
- Fits all shower heads available in USA marketplace
- Uses standard shower arm flanges
- Chrome plated stainless steel arms
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Water
- Brand Model Compatibility:
- E02 Series Escutcheons
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510010329
- WaterSense Labeled:
- No
- Width:
- 4/5 in