This product requires certification to purchase.

8 Universal ECON Tank Lever Chrome

Jones Stephens

8 Universal ECON Tank Lever Chrome

  • Fast #
  • Part #JT01060
  • Item #2885115
  • Manufacturer Part #T01060
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

8 Universal ECON Tank Lever Chrome

  • Fast #
  • Part #JT01060
  • Item #2885115
  • Manufacturer Part #T01060
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
3/5 in
Length:
8 in
Material:
Brass
Product Type:
Front Mount
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JT01060
UPC:
717510910605
Width:
1-1/2 in