#8 x 1/2 in. Hex Head Tapping Screw
#8 x 1/2 in. Hex Head Tapping Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Specifications
- Coating:
- Zinc Plated
- Height:
- 13 in
- Length:
- 14 in
- Product Type:
- Hex
- Screw Head:
- Hex Head
- Size:
- #8
- UL Listed:
- No
- UPC:
- 717510331042
- Width:
- 11 in