8 x 5 in. 16 ga Stud Guard
8 x 5 in. 16 ga Stud Guard
Frequently Purchased Together
Product Details
- Protects piping and wiring from nails
- Not self-nailing
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Gauge (metal):
- 16 ga
- Height:
- 1-9/10 in
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Stud Guard
- Size:
- 5 in x 8 in
- WaterSense Labeled:
- No
- Weight:
- 15.25 lb
- Width:
- 8-2/5 in