This product requires certification to purchase.

9/16-24 x 1/2 in. FIP Brass Gas Heater Ball Valve

Jones Stephens

9/16-24 x 1/2 in. FIP Brass Gas Heater Ball Valve

  • Fast #
  • Part #JB69050
  • Item #3703850
  • Manufacturer Part #B69050
5 out of 5 Customer Rating
Brand image
Jones Stephens

9/16-24 x 1/2 in. FIP Brass Gas Heater Ball Valve

  • Fast #
  • Part #JB69050
  • Item #3703850
  • Manufacturer Part #B69050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Forged brass body
  • One piece body construction
  • Chrome plated forged brass ball
  • Temperatures up to 175F
  • CSA certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
  • Made in Italy
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
CSA Certified:
CSA 9.1
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Height:
1-1/2 in
Material:
Forged Brass
UPC:
717510690507
Weight:
0.1 lb
Width:
1-1/4 in