This product requires certification to purchase.

9/16 x 6 in. Acid Brush

Jones Stephens

9/16 x 6 in. Acid Brush

  • Fast #
  • Part #JB29702
  • Item #1590688
  • Manufacturer Part #B29702
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

9/16 x 6 in. Acid Brush

  • Fast #
  • Part #JB29702
  • Item #1590688
  • Manufacturer Part #B29702
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tin handle
  • Requires Certification

Documents


Specifications

Height:
3/10 in
Product Type:
Acid Brush
Type:
JB29702
UPC:
717510297027
Width:
3/10 in