9-1/4 in. White Matte Bell Cleanout Cover Plate
9-1/4 in. White Matte Bell Cleanout Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White mattefinish
- Bell design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Shape:
- Round
- Diameter:
- 9-1/4 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Wall Cover
- Size:
- 9-1/4 in
- UPC:
- 717510970098