9-1/8 x 9-1/8 in. Floor Mount PVC Floor Sink
9-1/8 x 9-1/8 in. Floor Mount PVC Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant material
- Includes sink, top grate, and bottom strainer
- Not for use with petroleum-based putties
- For light traffic area applications
- Designed to vacate all water from the sump
- IAPMO listed
- Tested and certified to ASME A112.6.7-2010
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Fits Pipe Size:
- 3 in x 4 in
- Length:
- 12 in
- Shape:
- Square
- Sink Bowl Size:
- 9-1/8 in x 9-1/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size Range:
- Less than 20 in
- UPC:
- 717510591934
- Width:
- 12 in